Shop LYLE

Watch for Emergency Vehicles Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, T1-1849-DG_12x12

  • Mfr # T1-1849-DG_12x12
  • Zoro # G5287103

product price: 
$
16.79
/ea

Key Features

Header
No Header
Legend
Watch For Emergency Vehicles
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1849-DG_12x12
Zoro #
G5287103
UPC #
-
Country of Origin
United States
Item
Watch for Emergency Vehicles Traffic Sign
Header
No Header
Legend
Watch For Emergency Vehicles
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Header Background Color
White
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend
Watch For Emergency Vehicles
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Hole Distance Center to Center
9 in
Average Outdoor Durability
8 to 10 yr
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Material Properties
Roll Up

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Watch for Emergency Vehicles Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.