Shop LYLE
See all product information
Create Account
Watch For Lift Trucks (with Graphic), 24x10, Non-Reflective, Yellow
Mfr # G-11484-NA_24x10
Zoro # G322960386
product price:Â
$
17.49
/ea
Key Features
Legend
Watch For Lift Trucks (with Graphic)
Width
24 in
Height
10 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-11484-NA_24x10
- Zoro #
- G322960386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 10 in
- Thickness
- 0.040 in
- Length
- 0.5 in
Details
- Legend
- Watch For Lift Trucks (with Graphic)
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow