Shop LYLE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Watch For Pedestrians, 96x36, Non-Reflective, None
- Mfr # G-17489-NS_96x36
- Zoro # G922954570
product price:Â
$
209.99
/ea
Key Features
Legend
Watch For Pedestrians
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-17489-NS_96x36
- Zoro #
- G922954570
- UPC #
- -
- Country of Origin
- United States
- Legend
- Watch For Pedestrians
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Stencil
- Sign Mounting Style
- Adhesive
- Color
- None
Dimensions
- Thickness
- 0.055 in
- Length
- 0.5 in
- Width
- 96 in
- Height
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.