WEAR FACE SHIELDS, RUBBER GLOVES AND APRONS WHEN WORKING WITH ACIDS, 7x10, Aluminum, U7-1271-NA_10x7

  • Mfr # U7-1271-NA_10x7

  • Zoro # G5264767


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
SAFETY FIRST WEAR FACE SHIELDS, RUBBER GLOVES AND APRONS WHEN WORKING WITH ACIDS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1271-NA_10x7
Zoro #
G5264767
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST WEAR FACE SHIELDS, RUBBER GLOVES AND APRONS WHEN WORKING WITH ACIDS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Safety First
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Symbol
None
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
Safety First
Chemical Resistant
No
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Legend Background Color
White
Sign Legend Style
Text
Product Type
Safety First Sign

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.