Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wear Foot Notice, Decal, Aluminum, 10"x7"

  • Mfr # LCU5-0112-RD_10X7

  • Zoro # G9173580


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Notice
Legend
Wear Foot Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0112-RD_10X7
Zoro #
G9173580
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Notice Reflective Label
Header
Notice
Legend
Wear Foot Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
Notice
Abrasion Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Wear Foot Protection
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Foot Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Foot Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.