Shop LYLE

Wear Foot Notice, Plastic, 14"x10"

  • Mfr # LCU5-0112-NP_14X10
  • Zoro # G8867279

product price: 
$
5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Notice
Legend
Wear Foot Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0112-NP_14X10
Zoro #
G8867279
UPC #
-
Country of Origin
United States
Item
Plastic Foot Notice Sign
Header
Notice
Legend
Wear Foot Protection
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Notice
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Header Text Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Wear Foot Protection
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Foot Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Foot Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.