Wear Foot Protection Notce, Alumnm, 10"x7"

  • Mfr # LCU5-0112-NA_10X7
  • Zoro # G9173556
product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
Wear Foot Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0112-NA_10X7
Zoro #
G9173556
UPC #
-
Country of Origin
United States
Item
Aluminum Foot Notice Sign
Header
Notice
Legend
Wear Foot Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Notice
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Mirror Print
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Wear Foot Protection
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Foot Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Foot Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products