Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wear Foot Protection Notice, Decal, 10"x7"

  • Mfr # LCU5-0112-ND_10X7

  • Zoro # G9173617


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
Wear Foot Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0112-ND_10X7
Zoro #
G9173617
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Notice Label
Header
Notice
Legend
Wear Foot Protection
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Sign Legend
Wear Foot Protection
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header
Notice
Corrosion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Foot Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Foot Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.