Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wear Foot Protection Notice, Decal, 7"x5"

  • Mfr # LCU5-0112-ND_7X5

  • Zoro # G9173641


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Notice
Legend
Wear Foot Protection
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0112-ND_7X5
Zoro #
G9173641
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Notice Label
Header
Notice
Legend
Wear Foot Protection
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
No Protective Coating
Graffiti Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Write on Surface
No
Corrosion Resistant
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend
Wear Foot Protection
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Foot Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Foot Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.