Shop LYLE
See all product information
Create Account
Welcome to our schools for your safety please observe the fo, 24x18, High Intensity Prismatic, White
- Mfr # G-12048-HI_24x18
- Zoro # G422951727
product price:Â
$
44.95
/ea
Key Features
Legend
Welcome to our schools for your safety please observe the fo
Sign Material
Aluminum
Height
18 in
Length
0.5 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-12048-HI_24x18
- Zoro #
- G422951727
- UPC #
- -
- Country of Origin
- United States
- Legend
- Welcome to our schools for your safety please observe the fo
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Height
- 18 in
- Length
- 0.5 in
- Width
- 24 in
- Size
- 24" x 18"
- Thickness
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.