Zoro Homepage

Welding Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0212-RD_14x10

  • Zoro # G4828391


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Caution
Legend
Arc Welding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0212-RD_14x10
Zoro #
G4828391
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Caution Reflective Label
Header
Caution
Legend
Arc Welding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Arc Welding
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Material Properties
Flexible
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Welding Caution Reflective Label

Description

Welding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Welding, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.