Zoro Homepage

Welding Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0212-RD_10x7

  • Zoro # G4828419


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Arc Welding
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0212-RD_10x7
Zoro #
G4828419
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Caution Reflective Label
Header
Caution
Legend
Arc Welding
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Legend Style
Text
Metal Detectable
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
Arc Welding
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Welding Caution Reflective Label

Description

Welding Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Welding, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.