Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0459-ND_14X10

  • Zoro # G9341809


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0459-ND_14X10
Zoro #
G9341809
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Danger Label
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend
No Welding Or Open Flames
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No

Description

Welding Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.