Welding Hazard Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0314-RD_14x10

  • Zoro # G4303680


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Welding Fumes May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0314-RD_14x10
Zoro #
G4303680
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Hazard Caution Reflective Label
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
Legend Color
Black
Language
English
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Abrasion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Welding Fumes May Be Present
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Material Properties
Flexible
Product Type
Welding Hazard Caution Reflective Label

Description

Welding Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products