Welding Hazard Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0489-RD_5x3.5

  • Zoro # G4293226


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0489-RD_5x3.5
Zoro #
G4293226
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Hazard Caution Reflective Label
Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Material
Vinyl
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating

Description

Welding Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.