Zoro Homepage

Welding Hazard Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0219-RD_7x5

  • Zoro # G4827965


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Welding Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0219-RD_7x5
Zoro #
G4827965
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Hazard Caution Reflective Label
Header
Caution
Legend
Welding Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Self-Adhesive
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Sign Header
Caution
Sign Header Style
Text
Material Properties
Flexible
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Welding Area
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Product Type
Welding Hazard Caution Reflective Label

Description

Welding Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.