Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Hazard Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0489-RD_7x5

  • Zoro # G4293235


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0489-RD_7x5
Zoro #
G4293235
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Hazard Caution Reflective Label
Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Language
English
Header Background Color
Black
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Graffiti Resistant
No
Write on Surface
No

Description

Welding Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.