Welding Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0489-RD_10x7

  • Zoro # G4293269


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0489-RD_10x7
Zoro #
G4293269
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Hazard Caution Reflective Label
Header
Caution
Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Chemical and Hazardous Materials
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation.
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header Background Color
Black

Description

Welding Hazard Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding May Produce Fumes And Gases Hazardous To Health. Avoid Breathing These Fumes And Gases. Use Adequate Ventilation., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.