Welding Safety Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0408-RD_14x10

  • Zoro # G4298108


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Caution
Legend
Cutting and Welding Permit Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0408-RD_14x10
Zoro #
G4298108
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Safety Caution Reflective Label
Header
Caution
Legend
Cutting and Welding Permit Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Mounting Style
Adhesive-Backed
Material
Vinyl
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Legend
Cutting And Welding Permit Required In This Area
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Abrasion Resistant
No
Sign Header
Caution
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible

Description

Welding Safety Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cutting And Welding Permit Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products