Zoro Homepage

Welding Safety Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0106-ND_5X3.5

  • Zoro # G8749137


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0106-ND_5X3.5
Zoro #
G8749137
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Safety Danger Label
Header
Danger
Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Sign Legend
Do Not Look At Electric Arc. It Will Hurt Your Eyes. Vision Damage Will Occur.
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mirror Print
No
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Header
Danger
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Welding Safety Danger Label

Description

Welding Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Look At Electric Arc. It Will Hurt Your Eyes. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.