Wet Floor Caution Reflective Label, 10 in H, 14 in W, , English, LCU3-0208-RD_14x10

  • Mfr # LCU3-0208-RD_14x10

  • Zoro # G4828638


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Legend
Wet Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0208-RD_14x10
Zoro #
G4828638
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Wet Floor Caution Reflective Label
Legend
Wet Floor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Subject Matter
Slip, Trip, and Falls
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Abrasion Resistant
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend
Wet Floor
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Wall Mount Sign

Description

Wet Floor Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products