Wheel Chocks Must Be Used On All Trucks On All Trucks, 10x7, Engineer Grade, Orange
- Mfr # G-1551-ED_10x7
- Zoro # G922950688
product price:Â
$
4.59
/ea
Sold in multiples of 3 for
$13.77
Key Features
Legend
Wheel Chocks Must Be Used On All Trucks On All Trucks
Width
10 in
Sign Mounting Style
Adhesive
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-1551-ED_10x7
- Zoro #
- G922950688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Thickness
- 0.004 in
- Height
- 7 in
- Length
- 0.5 in
Details
- Legend
- Wheel Chocks Must Be Used On All Trucks On All Trucks
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Face
- Color
- Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.