Wheels Must Be Chocked Before Loading or Unloading, 10 in x 14 in, Aluminum, U5-1627-NA_14x10

  • Mfr # U5-1627-NA_14x10

  • Zoro # G5871597


product price:  $8.89
/ea

Key Features

Legend
Notice Wheels Must Be Chocked Before Loading or Unloading
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1627-NA_14x10
Zoro #
G5871597
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Wheels Must Be Chocked Before Loading or Unloading
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Notice
Write on Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Material Properties
Rigid
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Blue
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.