Wildfire Evacuation Route With Upper Left Arrow, 18x18, Diamond Grade, Red
- Mfr # G-6244-DG_18x18
- Zoro # G922945479
product price:Â
$
56.39
/ea
Key Features
Legend
Wildfire Evacuation Route With Upper Left Arrow
Sign Mounting Style
Post Mount
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-6244-DG_18x18
- Zoro #
- G922945479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 18 in
- Width
- 18 in
Details
- Legend
- Wildfire Evacuation Route With Upper Left Arrow
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.