Women (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0041-NA_8x8

  • Mfr # LCFL-0041-NA_8x8

  • Zoro # G5084508


product price:  $15.19
/ea

Key Features

Legend
Women (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCFL-0041-NA_8x8
Zoro #
G5084508
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Women (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Legend Color
Red, White
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram Description
Woman
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
2
Corrosion Resistant
Yes
Sign Header
No Header
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Women
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-122
Includes Mounting Hardware
No
Material Properties
Rigid
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.