Worker w/Shovel Traffic Sign, 36 in Height, 36 in Width, Aluminum, Diamond, No Text

  • Mfr # W21-1A-36HA

  • Zoro # G4888335


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Width
36 in
Height
36 in
Sign Shape
Diamond
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W21-1A-36HA
Zoro #
G4888335
UPC #
849362017390
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Worker w/Shovel Traffic Sign
Header
No Header
Legend
Worker w/Shovel
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Symbol
Legend Color
Black
Background Color
Yellow
Symbol
Worker w/Shovel
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Double-Sided
No
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
MUTCD Code
W21-1A
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
MUTCD Sign Description
Worker w/Shovel
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Header
No Header
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
36 in
Includes Cross-Braces
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend Style
Symbol
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Description

Worker w/Shovel Traffic Sign, Height 36 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.