Shop LYLE
See all product information
Create Account
(Write-On Area) _ Ton Working Load Limit, 10x7, Non-Reflective, White
- Mfr # G-1875-PL_10x7
- Zoro # G922955133
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Legend
(Write-On Area) ___ Ton Working Load Limit
Sign Material
Plastic
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1875-PL_10x7
- Zoro #
- G922955133
- UPC #
- -
- Country of Origin
- United States
- Legend
- (Write-On Area) ___ Ton Working Load Limit
- Sign Material
- Plastic
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
Dimensions
- Thickness
- 0.055 in
- Height
- 7 in
- Width
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.