Shop LYLE
See all product information
Create Account
Wrong Way Do Not Enter, 36x36, Engineer Grade, Red
- Mfr # G-16448-EG_36x36
- Zoro # G922960014
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Legend
Wrong Way Do Not Enter
Height
36 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-16448-EG_36x36
- Zoro #
- G922960014
- UPC #
- -
- Country of Origin
- United States
- Legend
- Wrong Way Do Not Enter
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Red
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 36 in
- Height
- 36 in
- Thickness
- 0.08 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.