Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_24x18

  • Mfr # T1-6172-EG_24x18

  • Zoro # G5288871


product price:  $34.69
/ea

Key Features

Header
No Header
Legend
Wrong Way
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-6172-EG_24x18
Zoro #
G5288871
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Wrong Way Traffic Sign
Header
No Header
Legend
Wrong Way
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Sign Legend Color
White
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
MUTCD Code
R5-1A
Sign Legend Text Color
White
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr.
Sign Header
No Header
Protective Coating
Clear Film Laminate
MUTCD Sign Description
Wrong Way
State Specific Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Legend Style
Text
Sign Legend
Wrong Way
Material Properties
Roll Up

Description

Wrong Way Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.