Yield Ahead Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text

  • Mfr # LW3-2A-24HA

  • Zoro # G4888353


product price: $62.49
/ea

Key Features

Header
No Header
Legend
Yield Ahead
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW3-2A-24HA
Zoro #
G4888353
UPC #
849362013736
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Yield Ahead Traffic Sign
Header
No Header
Legend
Yield Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
MUTCD Code
W3-2AP
Double-Sided
No
Legend Color
Black
Language
English
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color
Yellow
Legend Style
Text
Subject Matter
Traffic
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
24 in
Protective Coating
Clear Film Laminate
Sign Legend
Yield Ahead
Sign Properties
Rigid
Sign Header
No Header
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Includes Cross-Braces
No
MUTCD Compliant Sign
Yes
MUTCD Sign Description
Yield Ahead
Material Properties
Roll Up

Description

Yield Ahead Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.