Yield To Pedestrian Within Crosswalk, 7.875x35.5, High Intensity Prismatic, White
- Mfr # G-16981-HD_7.875x35.5
- Zoro # G122959511
product price:Â
$
23.59
/ea
Key Features
Width
7.875 in
Height
35.5 in
Sign Material
Face
Sign Mounting Style
Adhesive
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-16981-HD_7.875x35.5
- Zoro #
- G122959511
- UPC #
- -
- Country of Origin
- United States
- Legend
- Yield To Pedestrian Within Crosswalk
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
Dimensions
- Width
- 7.875 in
- Height
- 35.5 in
- Thickness
- 0.004 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.