YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English

  • Mfr # T1-6243-HI_18x18

  • Zoro # G6035710


product price:  $49.39
/ea

Key Features

Header
No Header
Legend
Yield
Width
18 in
Height
18 in
Sign Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-6243-HI_18x18
Zoro #
G6035710
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
YIELD Traffic Sign
Header
No Header
Legend
Yield
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Symbol
Yield Sign
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
White
Header Background Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
MUTCD Code
R1-2
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
State Specific Sign
No
Sign Header
No Header
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Legend
Yield
Sign Properties
Rigid
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Number of Printed Sides
1
MUTCD Sign Description
YIELD
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Includes Cross-Braces
No
Material Properties
Roll Up

Description

YIELD Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Triangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.