Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Captive Panel Screw, 1/4"-28 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Round, Plain Steel (Discontinued)

  • Mfr # ST3276-00
  • Zoro # G7628058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3276-00
Zoro #
G7628058
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Fastener Length
5/8 in
Minimum Thread Length
3/8 in
Head Height
1/4 in
Head Dia.
3/4 in
Overall Length
0.875 in
Sink Thickness
16 Gauge
Width (In)
23.375
Minimum Cabinet Size
26
Bowl Depth (In)
9
Shank Outside Diameter
0.175 in
Shank Length
1/4 in
Slot Width
0.063 in
Slot Depth
0.125 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Plain
Item
Captive Panel Screw
Inside Corners
Curved
Front to Back (In)
17.25
Weight (lbs)
22
Sink Installation
Undermount
Number of Bowls
1
Profile
Round
Angle
82 Degrees
Compliance
RoHS, WEEE, DFARS, Conflict Minerals

Description

Captive Panel Screw Type 1, ST - 1/4-28

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.