This item is Discontinued.

No Product Image Available

Captive Panel Screw, M6.0x1.0 Thrd Sz, 25.5mm Lg, 9.5 mm Thrd Lg, Round, Plain Steel (Discontinued)

  • Mfr # ST5647-00
  • Zoro # G7647229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST5647-00
Zoro #
G7647229
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6.0x1.0
Fastener Length
25.5mm
Minimum Thread Length
9.5 mm
Overall Length
32 mm
Head Dia.
14.5 mm
Head Height
6.5 mm
Slot Depth
2.5 mm
Shank Outside Diameter
4.5 in
Slot Width
1.5 mm
Shank Length
16 mm

Details

System of Measurement
Metric
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Plain
Item
Captive Panel Screw
Angle
82 Degrees
Profile
Round
Compliance
RoHS, WEEE, DFARS, Conflict Minerals

Description

Captive Panel Screw Metric Type 1, ST -

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.