Captive Panel Screw, M3.5x0.6 Thrd Sz, 16mm Lg, 5.5 mm Thrd Lg, Round, Plain Stainless Steel (Discontinued)
- Mfr # SS5695-00
- Zoro # G7648577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS5695-00
Zoro #
G7648577
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3.5x0.6
Fastener Length
16mm
Minimum Thread Length
5.5 mm
Head Dia.
8 mm
Head Height
8 mm
Overall Length
24 mm
Slot Width
1.2 mm
Point Length
2.5 mm
Slot Depth
2.0 mm
Point Diameter
2.5 mm
Shank Length
8 mm
Shank Outside Diameter
2.5 mm
Details
System of Measurement
Metric
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Item
Captive Panel Screw
Profile
Round
Angle
90 Degrees
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Description
Captive Panel Screw Metric Type 2, SS -
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.