This item is Discontinued.

No Product Image Available

Captive Panel Screw, M3.5x0.6 Thrd Sz, 16mm Lg, 5.5 mm Thrd Lg, Round, Plain Brass (Discontinued)

  • Mfr # BR5801-00
  • Zoro # G7650485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR5801-00
Zoro #
G7650485
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3.5x0.6
Fastener Length
16mm
Minimum Thread Length
5.5 mm
Overall Length
19.3mm
Head Dia.
5.5mm
Head Height
3.3mm
Washer Length
2.4 mm
Shank Length
10.5 mm
Slot Width
1.2 mm
Shank Outside Diameter
2.4 mm
Slot Depth
1.5 mm

Details

System of Measurement
Metric
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Item
Captive Panel Screw
Profile
Round
Compliance
RoHS, WEEE, Conflict Minerals

Description

Captive Panel Screw Metric Type 4, BR -

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.