Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/8 in Lg, 3/8 in Thrd Lg, Round, Plain Steel (Discontinued)

  • Mfr # ST3242-00
  • Zoro # G7627988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3242-00
Zoro #
G7627988
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1-3/8 in
Minimum Thread Length
3/8 in
Head Height
1/4 in
Overall Length
1.625 in
Head Dia.
3/4 in
Bowl Depth (In)
10
Width (In)
25
Minimum Cabinet Size
27
Sink Thickness
16 Gauge
Shank Outside Diameter
0.175 in
Shank Length
1 in
Slot Depth
0.125 in
Slot Width
0.063 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Plain
Item
Captive Panel Screw
Front to Back (In)
22
Weight (lbs)
45
Inside Corners
Rounded (tight radius)
Number of Bowls
1
Sink Installation
Topmount
Angle
82 Degrees
Compliance
RoHS, WEEE, DFARS, Conflict Minerals
Profile
Round

Description

Captive Panel Screw Type 1, ST - 1/4-20

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.