Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, 7/32 in Thrd Lg, Round, Plain Brass (Discontinued)
- Mfr # BR3392-00
- Zoro # G7629494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR3392-00
Zoro #
G7629494
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
5/8 in
Minimum Thread Length
7/32 in
Head Dia.
5/16 in
Overall Length
0.937 in
Head Height
5/16 in
Point Length
0.094 in
Slot Width
0.047 in
Point Diameter
0.095 in
Shank Length
5/16 in
Slot Depth
0.078 in
Shank Outside Diameter
0.095 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Item
Captive Panel Screw
Angle
90 Degrees
Compliance
RoHS, WEEE, Conflict Minerals
Profile
Round
Description
Captive Panel Screw Type 2, BR - 6-32 U
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.