Captive Panel Screw, #10-32 Thrd Sz, 1-3/8 in Lg, 1/4 in Thrd Lg, Round, Plain Stainless Steel (Discontinued)
- Mfr # SS3456-00
- Zoro # G7632179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS3456-00
Zoro #
G7632179
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Fastener Length
1-3/8 in
Minimum Thread Length
1/4 in
Head Dia.
3/8 in
Overall Length
1.812 in
Head Height
7/16 in
Point Length
0.156 in
Slot Width
0.063 in
Slot Depth
0.094 in
Shank Outside Diameter
0.130 in
Shank Length
31/32 in
Point Diameter
0.130 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Item
Captive Panel Screw
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Angle
90 Degrees
Profile
Round
Description
Captive Panel Screw Type 2, SS - 10-32
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.