This item is Discontinued.

No Product Image Available

Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 1/4" Thrd Lg, Round, Plain Stainless Steel (Discontinued)

  • Mfr # SS3646-00
  • Zoro # G7638436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3646-00
Zoro #
G7638436
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Minimum Thread Length
1/4"
Overall Length
0.687 in
Head Height
3/16"
Head Dia.
1/2"
Point Diameter
0.130 in
Point Length
0.125 in
Shank Length
1/8 in
Washer Length
1/16 in
Shank Outside Diameter
0.130 in
Washer Dia.
13/32 in
Slot Width
0.063 in
Slot Depth
0.094 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Item
Captive Panel Screw
Angle
60 Degrees
Profile
Round
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals

Description

Captive Panel Screw Type 3, SS - 10-24

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.