Captive Panel Screw, #4-40 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Round, Plain Steel (Discontinued)
- Mfr # ST3574-00
- Zoro # G7640089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST3574-00
Zoro #
G7640089
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
7/8 in
Minimum Thread Length
5/16 in
Head Dia.
1/4"
Head Height
1/8"
Overall Length
1 in
Slot Depth
0.062 in
Point Length
0.125 in
Slot Width
0.047 in
Shank Outside Diameter
0.078 in
Point Diameter
0.078 in
Shank Length
9/16 in
Washer Dia.
13/64 in
Washer Length
1/16 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Plain
Item
Captive Panel Screw
Angle
60 Degrees
Compliance
RoHS, WEEE, DFARS, Conflict Minerals
Profile
Round
Description
Captive Panel Screw Type 3, ST - 4-40 U
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.