Captive Panel Screw, #8-32 Thrd Sz, 23/32 in Lg, 1/4" Thrd Lg, Round, Plain Stainless Steel (Discontinued)
- Mfr # SS7589-00
- Zoro # G7645104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS7589-00
Zoro #
G7645104
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
23/32 in
Minimum Thread Length
1/4"
Head Height
5/32"
Head Dia.
5/16"
Overall Length
0.874 in
Slot Depth
1/16 in
Shank Length
15/32 in
Shank Outside Diameter
0.120 in
Slot Width
1/16 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Item
Captive Panel Screw
Profile
Round
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Description
Captive Panel Screw Type 6, SS - 8-32 U
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.