This item is Discontinued.

Lyn-Tron Hex Spacer, #8 Screw Size, Plain Steel, 1.625 in Overall Lg, 0.166 in Inside Dia ST6351-08-1.625-00

Hex Spacer, #8 Screw Size, Plain Steel, 1.625 in Overall Lg, 0.166 in Inside Dia (Discontinued)

  • Mfr # ST6351-08-1.625-00
  • Zoro # G2697373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST6351-08-1.625-00
Zoro #
G2697373
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1.625 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
1/4 in
Inside Dia.
0.166 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Steel
Finish
Plain
Spacer Material
Steel
Spacer Shape
Hex

Description

Hex Spacer,0.25" OD x #8 Screw Size x 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.