Hex Spacer, #8 Screw Size, Plain 303 Stainless Steel, 1.125 in Overall Lg, 0.166 in Inside Dia (Discontinued)
- Mfr # SS6352-08-1.125-00
- Zoro # G2699884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS6352-08-1.125-00
Zoro #
G2699884
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
1.125 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
5/16 in
Inside Dia.
0.166 in
Details
Item
Hex Spacer
System of Measurement
Inch
Material
303 Stainless Steel
Finish
Plain
Spacer Material
303 Stainless Steel
Spacer Shape
Hex
Description
Hex Spacer,0.3125" OD x #8 Screw Size
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.