This item is Discontinued.

Lyn-Tron Hex Spacer, #8 Screw Size, Plain Steel, 1.187 in Overall Lg, 0.166 in Inside Dia ST6352-08-1.187-00

Hex Spacer, #8 Screw Size, Plain Steel, 1.187 in Overall Lg, 0.166 in Inside Dia (Discontinued)

  • Mfr # ST6352-08-1.187-00
  • Zoro # G2700758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST6352-08-1.187-00
Zoro #
G2700758
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1.187 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
5/16 in
Inside Dia.
0.166 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Steel
Finish
Plain
Spacer Shape
Hex
Spacer Material
Steel

Description

Hex Spacer,0.3125" OD x #8 Screw Size

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.