This item is Discontinued.

Lyn-Tron Hex Spacer, #10 Screw Size, Plain Aluminum, 0.187 in Overall Lg, 0.192 in Inside Dia AA6353-10-0.187-00

Hex Spacer, #10 Screw Size, Plain Aluminum, 0.187 in Overall Lg, 0.192 in Inside Dia (Discontinued)

  • Mfr # AA6353-10-0.187-00
  • Zoro # G2701835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA6353-10-0.187-00
Zoro #
G2701835
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
0.187 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
3/8 in
Inside Dia.
0.192 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Hex
Spacer Material
Aluminum

Description

Hex Spacer,0.375" OD x #10 Screw Size

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.