Hex Spacer, #6 Screw Size, Plain 303 Stainless Steel, 1.062 in Overall Lg, 0.14 in Inside Dia (Discontinued)
- Mfr # SS6353-06-1.062-00
- Zoro # G2703147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS6353-06-1.062-00
Zoro #
G2703147
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
1.062 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
3/8 in
Inside Dia.
0.14 in
Details
Item
Hex Spacer
System of Measurement
Inch
Material
303 Stainless Steel
Finish
Plain
Spacer Shape
Hex
Spacer Material
303 Stainless Steel
Description
Hex Spacer,0.375" OD x #6 Screw Size x 1
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.