Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyn-Tron Hex Spacer, #12 Screw Size, Plain Aluminum, 38 in Overall Lg, 0.218 in Inside Dia AA6355-12-2.000-00

Hex Spacer, #12 Screw Size, Plain Aluminum, 38 in Overall Lg, 0.218 in Inside Dia (Discontinued)

  • Mfr # AA6355-12-2.000-00
  • Zoro # G2705895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6355-12-2.000-00
Zoro #
G2705895
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#12
Overall Length
38 in
Inside Diameter
0.218 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
1/2 in
Inside Dia.
0.218 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Material
Aluminum
Spacer Shape
Hex

Description

Hex Spacer,0.5" OD x #12 Screw Size x 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.