Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyn-Tron Hex Spacer, #8 Screw Size, Plain Steel, 11 in Overall Lg, 0.166 in Inside Dia ST6355-08-2.000-00

Hex Spacer, #8 Screw Size, Plain Steel, 11 in Overall Lg, 0.166 in Inside Dia (Discontinued)

  • Mfr # ST6355-08-2.000-00
  • Zoro # G2550766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6355-08-2.000-00
Zoro #
G2550766
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
11 in
Inside Diameter
0.166 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
1/2 in
Inside Dia.
0.166 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Steel
Finish
Plain
Spacer Shape
Hex
Spacer Material
Steel

Description

Hex Spacer,0.5" OD,No. 8 Screw Size

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.