
Hex Spacer, 3/8 in Screw Size, Plain Aluminum, 1.375 in Overall Lg, 0.377 in Inside Dia (Discontinued)
- Mfr # AA6356-38-1.375-00
- Zoro # G2553198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6356-38-1.375-00
Zoro #
G2553198
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/8 in
Overall Length
1.375 in
Inside Diameter
0.377 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
5/8 in
Inside Dia.
0.377 in
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Hex
Spacer Material
Aluminum
Description
Hex Spacer,0.625" OD x 3/8" ID x 1.375
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.